• The item cannot be ordered due to missing prices.

2-piece lashing strap with ratchet and end hook, Length: 8m

Article no.: 086120 8

Select article variation and quantity

Length (m) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 8 m
Strap width 50 mm
Pre-load force when tightened manually (50 daN) 300 daN
maximum lashing force LC 2,000 daN
Standard EN12195-2
Type of product STRAP, SAFETY

Identification numbers & Classifications

Article number 086120 8
EAN / GTIN 4025092360265
Manufacturer number ZGR 50-2000 2 tlg. L8m

Description

Version:

Extra-strong low-stretch polyester straps with durable PU coating (EN 12195-2). Strong, corrosion−resistant ratchet and end hooks, easy to use.

Application:

For lashing down, securing, and holding together components in the workshop and during transport.

Note:

Lashing straps are not colour-coded. Colours may vary.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart