• The item cannot be ordered due to missing prices.

Hydraulic hose HHC with factory fitting / filling, Length: 1m

Article no.: 086081 1

Select article variation and quantity

Length (m) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 1 m
Type of product Hydraulic accessories

Identification numbers & Classifications

Article number 086081 1
EAN / GTIN 2050000970320
Manufacturer number 4025092155687

Description

Version:

With hydraulic coupling No. 086085 size M1 (cylinder end) and screw-in connectors 3/8-NPT (pump end). External ⌀ 14 mm; internal ⌀ 6.3 mm (nominal bore); bursting pressure 2800 bar; minimum bending radius R = 100 mm.
Delivered only with a complete hydraulic system (pump, cylinder, hose) ex works with factory fitting, filling, and air bleeding.
All components and attachments satisfy metric standard ranges, which considerably simplifies assembly, service, and the procurement of spare parts. 100 % compatibility with all commercially-available 700 bar hydraulic systems.

Note:

Closed systems are pre-mounted ex works, filled and air bled.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart