{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
minimum length between hooks | 230 mm | |
Housing material | Steel | |
Standard lifting height | 1.5 m | |
Chain release. | yes | |
Number of chains | 1 | |
Safe working load | 250 kg | |
Safe working load in t | 0.25 t | |
Weight | 2.2 kg | |
Type of product | Lever hoist / chain pull |
Article number |
086015 0,25
Copy |
|
EAN / GTIN |
4053981976464
Copy |
|
Manufacturer number |
192022738
Copy |
|
Manufacturer/responsible person | Columbus McKinnon Industrial Products GmbH, Yale Allee 30, 42329 WUPPERTAL, Germany, www.yale.de |