{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | LF-6 | |
Height | 100 mm | |
Length | 415 mm | |
Width | 210 mm | |
Wheel ⌀ | 85 mm | |
Wheel width | 85 mm | |
Number of wheels | 6 | |
Safe working load | 6 t | |
Weight | 12 kg | |
Type of product | Heavy-duty chassis |
Article number | 086007 6 | |
EAN / GTIN | 4025092163866 | |
Manufacturer number | LF-6 |