• The item cannot be ordered due to missing prices.

HPRSF machine mount 850 kg

Article no.: 086004 850

Select article variation and quantity

maximum load capacity (kg) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ⌀ D 80 mm
    Height H 17 mm
    Angular compensation W 120 degrees
    maximum load capacity 850 kg
    Type of product Anti-vibration machine mount

    Identification numbers & Classifications

    Article number 086004 850
    EAN / GTIN 2050000971570
    Manufacturer number HPRSF 80 / 62026001

    Description

    Version:

    Anti-vibration systems for machines. The decoupling of machines and equipment, which are sensitive to vibration, improves process reliability and accuracy. The inserted elastomers damp body noise, vibration and impacts, and ensure optimum production results with reduced noise levels. All mounts are easy to fit and have levelling adjustment.
    Elastomer metal machine mount in compact design, non-slip with angular compensation.

    Application:

    For setting up machines without anchoring to the floor. Height adjustment requires the use of an (external) adjuster on the machine.

    Note:

    For higher loads and special applications further mounts are available on request. Air support pads available in the online shop under No. 086003 size SLM1 − SLM12.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart