• The item cannot be ordered due to missing prices.

Machine mount with height adjustment LM, maximum load capacity: 3000kg

Article no.: 086002 3000
New product

Select article variation and quantity

maximum load capacity (kg) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

⌀ D 160 mm
Height H 35 mm
Thread ⌀ G M16×1.5
Screw length S 100 mm
maximum levelling range (height adjustment Ni) 20 mm
permissible static load 4,000 daN
maximum load capacity 3,000 kg
maximum load capacity, lathes and surface grinding machines 1,000 kg
maximum load capacity, milling machines 1,500 kg
maximum load capacity, press brakes 2,000 kg
Type of product Anti-vibration machine mount

Identification numbers & Classifications

Article number 086002 3000
EAN / GTIN 4045197349446
Manufacturer number LM 5-55 / 60015049

Description

Version:

Anti-vibration systems for machines. The decoupling of machines and equipment, which are sensitive to vibration, improves process reliability and accuracy. The inserted elastomers damp body noise, vibration and impacts, and ensure optimum production results with reduced noise levels. All mounts are easy to fit and have levelling adjustment.
Elastomer metal machine mount in compact design with integrated levelling system using central adjustment screw.

Application:

For setting up machines without anchoring to the floor.

Note:

For higher loads and special applications further mounts are available on request. Air support pads available in the online shop under No. 086003 size SLM1 − SLM12.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart