{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 974 | |
Nominal clamping force | 400 N | |
Height | 140 mm | |
Length | 140 mm | |
Width | 35 mm | |
Material of the magnet core | Ferrite | |
Angular adjustment range | 45 degrees - 90 degrees | |
Weight | 1.4 kg | |
Type of product | Magnet with switch |
Article number | 085952 974 | |
EAN / GTIN | 2050000965524 | |
Manufacturer number | E974 |