• The item cannot be ordered due to missing prices.

Pot magnet with keeper plate 21 mm

Article no.: 085940 21

Select article variation and quantity

⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal clamping force 40 N
21 mm
Height 19 mm
Material of the magnet core AlNiCo
Material of the surface Steel
Tapped attachment hole in the magnet head M6 mm
maximum temperature resistance 220 °C
Type of product Pot magnet

Identification numbers & Classifications

Article number 085940 21
EAN / GTIN 4045197372758
Manufacturer number 085940 21

Description

Version:

  • Machining the steel jacket will not impair magnet performance.
  • Magnetic force directed downwards as cased in an aluminium ring.
  • Tapped hole in the magnet top face, for fastening.
  • Magnetic material temperature-resistant up to maximum 220 °C.

Application:

Incorporation in jigs, for holding or lifting.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart