{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping force | 30 N | |
⌀ | 13 mm | |
Bore ⌀ | 3 mm | |
Height | 4.5 mm | |
Material of the magnet core | Neodymium | |
maximum temperature resistance | 80 °C | |
Type of product | Flat gripper magnet |
Article number | 085932 13 | |
EAN / GTIN | 2050001839497 | |
Manufacturer number | E999 |