• The item cannot be ordered due to missing prices.

Deep pot magnet with toleranced dimensions 10 mm

Article no.: 085925 10

Select article variation and quantity

⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal clamping force 5 N
10 mm
Height 16 mm
maximum shortening dimension rear 6 mm
Material of the magnet core AlNiCo
Material of the surface galvanised
maximum temperature resistance 220 °C
Type of product Cylindrical clamping magnet

Identification numbers & Classifications

Article number 085925 10
EAN / GTIN 2050000965104
Manufacturer number E732

Description

Version:

  • Shielded bar magnet with magnetic core of AlNiCo.
  • Fit tolerance on the external ⌀ h6.
  • Temperature-resistant up to maximum 220 °C.

Application:

For clamping, assembling, incorporation by pressing in, gluing or encapsulating.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart