• The item cannot be ordered due to missing prices.

Flat magnet with internal thread, Ferrite, ⌀: 100mm

Article no.: 085915 100

Select article variation and quantity

⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal clamping force 900 N
100 mm
Height 22 mm
Height with thread 42 mm
Material of the magnet core Ferrite
Material of the surface galvanised
Thread M12
Threaded socket yes
maximum temperature resistance 120 °C
Weight 940 g
Type of product Flat gripper magnet

Identification numbers & Classifications

Article number 085915 100
EAN / GTIN 2050001735751
Manufacturer number E874

Description

Version:

  • Shielded flat magnet made of hard ferrite with insert nut.
  • Galvanised surface.
  • Temperature-resistant up to maximum 120 °C.

Application:

For clamping, assembling, incorporation by screw fastening.

Note:

Screw-in hooks with external thread under No. 085921.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart