• The item cannot be ordered due to missing prices.

Cylinder padlock with high shackle individual keys 40 mm

Article no.: 085882 40

Select article variation and quantity

Body ⌀ (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Body ⌀ 40 mm
    Hoop ⌀ 6 mm
    Material of the housing Brass
    Locking individual keys
    Number of locks 1
    Number of keys 3
    Type of product Padlock

    Identification numbers & Classifications

    Article number 085882 40
    EAN / GTIN 4045197762580
    Manufacturer number 085882 40

    Description

    Version:

    Padlock with rustproof precision lock mechanism, hardened steel shackle, chrome-plated and double lever mechanism.
    Solid brass body with high shackle.

    Function:

    Individual keys means each key can open and close only one lock or cylinder, i.e. the key is unique.

    Supplied with:

    Padlock with 3 keys.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart