{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Body ⌀ | 30 mm | |
Hoop ⌀ | 5 mm | |
Material of the housing | Brass | |
Material of the band | Chrome-plated steel | |
Locking | individual keys | |
compatible with integrated locking systems | no | |
suitable for lock barrels | no | |
Hoop hardened | yes | |
Shackle, double lever mechanism | yes | |
with keyhole cover | no | |
Lock mechanism | rust-free precision lock mechanism | |
Number of locks | 1 | |
Number of keys | 3 | |
Type of product | Padlock |
Article number | 085880 30 | |
EAN / GTIN | 4045197442826 | |
Manufacturer number | 085880 30 |
This article |
Recommendations |
||
---|---|---|---|
Cylinder padlock individual keys, Body ⌀: 30mm |
|||
Number of keys | 3 | 3 | 3 |
Hoop ⌀ | 5 mm | 5 mm | 5 mm |
Body ⌀ | 30 mm | 30 mm | 30 mm |
Locking | individual keys | individual keys | individual keys |
Material of the housing | Brass | Stainless steel, INOX | Brass |
Number of locks | 1 | 1 | 1 |
Type of product | Padlock | Padlock | Padlock |