{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | 217 carat | |
Body ⌀ | 30 mm | |
Hoop ⌀ | 5 mm | |
Material of the housing | Brass | |
Material of the band | Chrome-plated steel | |
Locking | individual keys | |
compatible with integrated locking systems | no | |
suitable for lock barrels | no | |
Hoop hardened | yes | |
Shackle, double lever mechanism | yes | |
with keyhole cover | no | |
Lock mechanism | rust-free precision lock mechanism | |
Number of locks | 1 | |
Number of keys | 2 | |
Type of product | Padlock |
Article number | 085850 30 | |
EAN / GTIN | 4003482034309 | |
Manufacturer number | 217/30 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Precision cylinder lock individual keys 30 mm |
||
Number of keys | 2 | 3 |
Hoop hardened | yes | yes |
Hoop ⌀ | 5 | 5 |
Body ⌀ | 30 | 30 |
Material of the band | Chrome-plated steel | Chrome-plated steel |
suitable for lock barrels | no | no |
Lock mechanism | rust-free precision lock mechanism | rust-free precision lock mechanism |