{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Body ⌀ | 45 mm | |
Hoop ⌀ | 6.5 mm | |
Locking | individual keys | |
with keyhole cover | yes | |
Number of locks | 1 | |
Number of keys | 2 | |
Type of product | Padlock |
Article number | 085822 394 | |
EAN / GTIN | 4003482007402 | |
Manufacturer number | 394 45 |