• The item cannot be ordered due to missing prices.

Benchtop marker system mini 120/100 Station Touch, Type: STATION

Article no.: 085756 STATION

Select article variation and quantity

Type Unit price incl. VAT
  • Interface: Digimatic interface; Ethernet

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation mini 120/100 STATION
Interface Digimatic interface; Ethernet
Character height 1 mm - 99.9 mm
maximum marker field width 120 mm
maximum marker field height 100 mm
maximum marker depth 5 mm
Font Font
Characters 0-9; Aa-Zz; Punctuation
Power supply Mains-powered
Nominal voltage 230 V
Type of product Needle marker

Identification numbers & Classifications

Article number 085756 STATION
Manufacturer number 518030999

Description

Version:

Table marker system with:
  • capacitive touch screen
  • toggle lever for quick change of workpiece
  • electromagnetic drive
  • switchable LED lighting of the marking area
  • cable track guide for the electronics cable
  • laser pointer for simulation of the marking process
  • 30 adjustable impact forces
  • integrated software

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart