This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Labelling machine, Type: MOBILE

Article no.: 085500 MOBILE

Select article variation and quantity

Type Unit price incl. VAT
  • Interface: Bluetooth interface

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Interface Bluetooth interface
Type D1
Number of rechargeable batteries contained 1
Type of rechargeable battery Lithium-ion
Power supply Mains operated
available tape widths 6; 9; 12; 19; 24 mm
Mains adaptor including
Tape cut-off type automatic
Special features PC connection (Smartphone)
Weight without battery 488 g
Length 425 mm
Width 225 mm
Height 395 mm
Type of product Labelling machine

Identification numbers & Classifications

Article number 085500 MOBILE
Manufacturer number Dymo MobileLabeler

Description

Version:

Robust portable labelling machines for fast and simple production of self-adhesive plastic labels. Permanent thermal transfer printing. Adjustable tape advance and reverse. Power supply from rechargeable Li-ion battery, mains charger. Simple text generation with quick-access buttons.
MobileLabeler with Bluetooth® connection. Quick and problem-free setting up and operation with smartphone or tablet. Intuitive operation and fee-free DYMO® Connect Mobile App functions with iOS® or Android™ smartphones.
Generation of labels with frames, styles and popular Google® and Apple® fonts.
Use of Windows / Mac fonts. DYMO® Connect functions with spell-checker and Voice-to-Text.

Application:

The labels stick to nearly all smooth grease-free surfaces.

Supplied with:

Includes lettering tape black on white and user instructions.
Including a Li-ion battery, USB charger cable, charging adapter, 1 × label cartridge 24 mm × 3 m black on white.

Note:

  • Different language versions can be installed.
  • With German QWERTZ keyboard ex stock, French AZERTY keyboard available on a short lead time.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart