{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Character height | 3 mm | |
Width of punch type | 3.2 mm | |
Punch type depth | 19.05 mm | |
Height of punch type | 6.35 mm | |
Character | Forward slash | |
Type of product | Hand punch |
Article number | 085481 3// | |
EAN / GTIN | 5022044021358 |