{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Mounting hole ⌀ | 10 mm | |
Character height | 2 mm | |
Punch wheel outside ⌀ | 78 mm | |
maximum material strength of the surface to be punched | 1,200 N/mm2 | |
Type of product | Wheel punch |
Article number | 085465 2 | |
EAN / GTIN | 4250191110040 | |
Manufacturer number | SR-100-2 | |
Manufacturer | H.W. Pickardt eK Signiertechnik, Königstraße 156B, 42853 REMSCHEID, Germany, www.steelstampshop.de |