• The item cannot be ordered due to missing prices.

Letter punch set, 26 pieces Dotstress A − Z, Character height: 3mm

Article no.: 085442 3

Select article variation and quantity

Character height (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 63.5 mm
Shank thickness 6.35
Type of product Hand punch

Identification & Classification

Article number 085442 3
EAN / GTIN 5022044018242
Manufacturer number PPDS26030

Description

Version:

Low stress Dotstress hand punches with a rounded nose, so that the material surface is exposed to lower stress when the punch is struck
Made of hard and tough steel with particularly precise machine engraving and depth tolerance; accurately centred. Calibrated shank, through hardened. Striking head enhancement for safe working. Supplied in a plastic case.
Normal script; i. e. the punched character can be read directly on the component.
High performance precision punches, chemically nickel-plated, very long service life.

Application:

For punching into materials with a strength up to 1200 N/mm2.

Spare part:

Individual number punches under No. 085411 size font height/number, e. g. No. 085411 size 3/1.
Individual letter punches under No. 085431 size font height/character, e.g. No. 085431 size 3/A.

Note:

Other hand and machine punches of all types, such as punches with a company's logo etc., are available on request.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart