{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Character height | 4 mm | |
Shank thickness | 9.5 mm | |
overall length | 70 mm | |
Character | T | |
Type of product | Hand punch |
Article number | 085431 4/T | |
EAN / GTIN | 5022044002449 |