{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Writing colour | red | |
maximum line thickness | 4 mm | |
minimum line thickness | 2 mm | |
quick-drying | yes | |
UV-resistant | yes | |
waterproof | yes | |
Manufacturer's designation | Paint marker 750 | |
Type of product | Paint marker |
Article number | 085167 R | |
EAN / GTIN | 4004764018512 | |
Manufacturer number | 4-750002 |
This article |
Recommendations |
|
---|---|---|
Paint marker 750 R |
||
Manufacturer's designation | Paint marker 750 | |
maximum line thickness | 4 | |
minimum line thickness | 2 | |
quick-drying | yes | yes |
Writing colour | red | red |
waterproof | yes | yes |
Type of product | Paint marker | Paint marker |