{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Writing colour | yellow | |
maximum line thickness | 4 mm | |
minimum line thickness | 1 mm | |
quick-drying | yes | |
UV-resistant | yes | |
waterproof | yes | |
Type of product | Paint marker |
Article number | 085165 Y | |
EAN / GTIN | 048615968810 | |
Manufacturer number | 096881 | |
Manufacturer | LA-CO Industries Europe S.A.S PIPA, Allée des Combes, 01150 BLYES, France, www.lacoindustries.com |