{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Writing colour | yellow | |
maximum line thickness | 3 mm | |
quick-drying | yes | |
UV-resistant | yes | |
waterproof | yes | |
Manufacturer's designation | SL.100 | |
Type of product | Paint marker |
Article number | 085160 Y | |
EAN / GTIN | 3660447100717 | |
Manufacturer number | 31240220 |
This article |
Recommendations |
|
---|---|---|
Paint marker SL100, Writing colour: Y |
||
quick-drying | yes | yes |
Writing colour | yellow | yellow |
waterproof | yes | yes |
Type of product | Paint marker | Paint marker |