• The item cannot be ordered due to missing prices.

Dura-Ink® 5 deep hole marker, Writing colour: BL

Article no.: 085152 BL
  • Minimum order quantity 12 Piece
  • Order steps: 12 Piece

Select article variation and quantity

Writing colour Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation Dura Ink 5
maximum line thickness 1 mm
Writing colour black
Changeover cap yes
waterproof yes
Type of product Permanent marker

Identification numbers & Classifications

Article number 085152 BL
EAN / GTIN 048615965208
Manufacturer number 096520

Description

Version:

Dura-Ink® 5 deep hole marker with extended micro-point. 1 mm wide round point. Ideal for marking in inaccessible places such as drilled holes or retaining clips.

Application:

For marking a wide variety of materials such as metal, plastic, wood, etc.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart