• The item cannot be ordered due to missing prices.

Permanent marker, Writing colour: R

Article no.: 085140 R
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece

Select article variation and quantity

Writing colour Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation edding 400
maximum line thickness 1 mm
Writing colour red
quick-drying yes
waterproof yes
refillable yes
Type of product Permanent marker

Identification numbers & Classifications

Article number 085140 R
EAN / GTIN 4004764315789
Manufacturer number 4-400-002 ROT

Description

Version:

edding 400, round point, line thickness approx. 1 mm.

Application:

For marking on almost all materials, even metal, glass, plastic.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart