• The item cannot be ordered due to missing prices.

Marking crayon set 12 pieces W

Article no.: 085030 W

Select article variation and quantity

Writing colour Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation FM120
Length 110 mm
Writing colour white
Type of product Yellow French chalk

Identification numbers & Classifications

Article number 085030 W
EAN / GTIN 13660447100295
Manufacturer number 44010100

Description

Version:

Pointed hexagonal chalk marking stick. The inscription is permanent but can easily be removed with conventional cleaning agents. ⌀×length 12×110 mm 12-piece set in a carton.

Application:

For marking a wide variety of materials such as metal (hot / cold), plastic, leather, paper, wood etc. Not for use on extremely smooth surfaces such as glass.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart