• The item cannot be ordered due to missing prices.

High pressure nozzle 1/8 inch external thread 1 mm

Article no.: 084435 1

Select article variation and quantity

Tube length (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Tube length 1 mm
    Internal ⌀ nozzle 2 mm
    Connection thread 1/8 in
    Type of product Cooling system

    Identification numbers & Classifications

    Article number 084435 1
    EAN / GTIN 4037728217218
    Manufacturer number 0211721

    Description

    Version:

    High-pressure nozzle for up to 90 bar High-pressure cooling and pivoting range of 70°, up to 110°. Housing of high quality plastic granules.
    • For space-saving insertion in the existing hose system.
    • Nozzle with 360° rotation.
    • Various pipe lengths.

    Application:

    For retrofitting into the existing system. Quick cutting when machining at high speeds thanks to high-pressure cooling.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart