• The item cannot be ordered due to missing prices.

Metal hose system 1/4 inch 45

Article no.: 084410 45
New product

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Cooling system

    Identification numbers & Classifications

    Article number 084410 45
    EAN / GTIN 4037728070400

    Description

    Version:

    Flexible coolant hose system for precise transfer of coolant and air. Due to its high-quality stainless steel design, the hose system is also suitable for use in areas and sectors with high corrosion resistance and hygiene requirements. The most comprehensive system on the market with a total of 4 system sizes. Compatible with all common tool carrier systems. The metal articulated hoses are also pre-locked, i.e. the coolant hose keeps its position even when not screwed in. With the stainless steel design, the components achieve a much longer tool life and can also be used at up to 50 bar high pressure.
    Angle piece 45 degrees for system size 1

    Note:

    Size SET-1 to SET-4 are pre-assembled complete cables for direct connection. All system sizes (0-3) with all corresponding individual components such as connectors, adapters or nozzles are available on request.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart