• The item cannot be ordered due to missing prices.

Absorbent fleece roll 0.8×40 m, Area of application: UNI

Article no.: 084378 UNI

Select article variation and quantity

Area of application Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour grey
maximum absorption volume 162 l
Area of application UNI
Scope of supply pcs./box 1
Type of product Absorbent fleece

Identification numbers & Classifications

Article number 084378 UNI
EAN / GTIN 2050001710659
Manufacturer number GR211

Description

Version:

Oil and chemical absorbent fleece with exceptional absorption capacity (up to 20 times its own weight), very low disposal costs because of greatly reduced waste. The absorbent fleeces are 100 % polypropylene and are suitable for virtually all chemicals. Significant improvement of safety and cleanliness in operation, neither liquids nor granules are spread on the ground. Colour code system for distinguishing the wipes by application.
Items of size OIL take up only oil (e.g. separation of oil and water, or use outdoors). Items of size UNI take up all liquids (e.g. oil, water, chemicals).
On a roll, perforated across every 50 cm.
Wipes and rolls with tear-resistant reinforced double-layer structure for heavy-duty use. Suitable also for use on the floor. Lint-free.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart