• The item cannot be ordered due to missing prices.

Oxygenation pump

Article no.: 084364

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Body length 153 mm
Body width 75 mm
Body height 82 mm
Power consumption 0.38 A
Operating voltage 3 V - 12 V
Air delivery 180 l/h
Type of product Ventilation device

Identification numbers & Classifications

Article number 084364
EAN / GTIN 4037728541153
Manufacturer number 0541010.1

Description

Version:

Pump for increasing the working life of cooling lubricants. Strongly recommended by trade associations. Suitable for continuous operation.

Application:

For oxygenation of cooling lubricants. Up to 150 litres. Prevents the oil film from closing on the surface, thereby suppressing the growth of moulds and bacteria. Ideal in combination with belt skimmer No. 084360.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart