{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | MM5 | |
External ⌀ | 105 mm | |
External height | 190 mm | |
BSP connection thread | 1 in | |
maximum magnetic trapping capability | 1 kg | |
Weight | 3.2 kg | |
Type of product | Filter |
Article number | 084362 1 | |
EAN / GTIN | 2050001738516 | |
Manufacturer number | MM5/KIT |