• The item cannot be ordered due to missing prices.

High-performance cutting oil chlorine-free Alpha 93, Contents: 0,5l

Article no.: 084210 0,5

Select article variation and quantity

Contents (l) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version Spray bottle
Contents 0.5 l
Colour amber colours
Flashpoint > 180 °C
Kinematic viscosity 30 mm2/s
Storage temperature 5 °C - 40 °C
Type of product Cutting oil / grinding oil

Identification numbers & Classifications

Article number 084210 0,5
EAN / GTIN 2050000966057
Manufacturer number 3108421500

Description

Version:

Cutting oil for the most demanding applications. Recommended for mixing with normal mineral-based cutting oil (but not with water-soluble oils).
Application by brush, spray can, spray bottle or lubrication system.

Advantage:

Improves tool−life, cutting performance and surface quality. Chlorine-free - releases no hazardous vapours, non-polluting.

Application:

Multi-purpose for all machining operations (turning, milling, drilling, tapping, reaming, broaching and sawing) and also for forming. Indispensable when cutting difficult materials such as stainless and heat-resistant steels, nickel alloys, titanium, and similar alloys. Ideal for non-ferrous metals.
Ideal when minimum lubrication is required, due to being free of mineral oil.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart