• The item cannot be ordered due to missing prices.

PVC adhesive tape 50X33

Article no.: 083791 50X33

Select article variation and quantity

Width×length (mm× m) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of adhesive tape single-sided
Backing material PVC film
Adhesive Natural rubber
Adhesive strength on steel 0.11 N/mm
Stretch capability 120 %
Tensile strength 1.67 N/mm
Special features clings well
Application Sealing; Masking; Attaching; Binding; Securing; Masking; Bonding
temperature-resistant up to 40 °C
Liner present no
Storage temperature 20 °C
Storage humidity 50 %
Working life after date of manufacture 12 mo
Colour white
Length 33 m
Width 50 mm
Thickness 0.13 mm
Type of product Adhesive tape

Identification numbers & Classifications

Article number 083791 50X33
EAN / GTIN 4062406242398
Manufacturer number 083791 50X33

Description

Version:

General-purpose adhesive tapes for numerous areas of application such as repairing, protecting, masking and packaging.
Smooth PVC protective tape made from a supple soft-PVC film.
To protect smooth substrates such as wood, aluminium or glass.
Duration of use 3 weeks indoors and outdoors.

Recommendation:

Before bonding, check that the substrate is suitable.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart