• The item cannot be ordered due to missing prices.

Polyethylene slip tape, Width×length (mm× m): 19X16

Article no.: 083790 19X16

Select article variation and quantity

Width×length (mm× m) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 5423
Type of adhesive tape single-sided
Backing material PE film
Adhesive Vulcanised rubber
Adhesive strength on steel 0.28 N/mm
Stretch capability 500 %
Tensile strength 9.63 N/mm
Special features abrasion resistant; sliding; self-lubricating
Application Abrasion protection; Transport tracks and sliding tracks
temperature-resistant up to -35 °C - 110 °C
Liner present no
Storage temperature 20 °C
Storage humidity 50 %
“Best before” date 12 mo
Colour transparent
Length 16.45 m
Width 19.05 mm
Thickness 0.28 mm
Type of product Adhesive tape

Identification numbers & Classifications

Article number 083790 19X16
EAN / GTIN 212001199106
Manufacturer number 7000029144

Description

Version:

The 3M™ 5423 protects surfaces by virtue of its excellent resistance to abrasion. It creates a smooth surface which permits frictionless contact. There is no need for additional lubricants, which can so often be the source of problems. In addition it is resistant to chemicals, transparent, and with its protective paper it performs well in press tool processes.

Note:

The specified “best before” date for 3M™ products is in relation to compliance with the specified storage guidelines.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart