• The item cannot be ordered due to missing prices.

VHB™ adhesive tape 12X33

Article no.: 083781 12X33
  • Minimum order quantity 18 Piece
  • Order steps: 18 Piece

Select article variation and quantity

Width×length (mm× m) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation LSE-110WF
Type of adhesive tape double-sided
Adhesive Acrylate
Adhesive strength on steel 4.4 N/mm
temperature-resistant up to 90 °C
Material of covering Siliconised PE film
Storage temperature 16 °C
Storage humidity 40 %
“Best before” date 18 mo
Colour white
Length 33 m
Width 12 mm
Thickness 1.1 mm
Type of product Adhesive tape

Identification numbers & Classifications

Article number 083781 12X33
EAN / GTIN 4054596766396
Manufacturer number 7100143324

Description

Version:

Double-sided high-performance adhesive tape of pure acrylate adhesive (VHB) for permanently strong bonds. High instant tack, high resistance to temperature, weather, UV and solvents. Excellent sealing function, vibration-damping.
The 3M™ LSE-110WF is specially designed for challenging bonding applications to low surface energy plastics and composite materials, indoors and outdoors.

Note:

The specified “best before” date for 3M™ products is in relation to compliance with the specified storage guidelines.
Further 3M™ VHB™ tapes in different thicknesses and lengths are available on request.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart