• The item cannot be ordered due to missing prices.

adhesive tape 19X50

Article no.: 083778 19X50

Select article variation and quantity

Width×length (mm× m) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation GPT-020F
Type of adhesive tape double-sided
Backing material PET film
Adhesive Acrylate
Adhesive strength on steel 11.3 N/mm
temperature-resistant up to 90 °C
Liner present no
Material of covering PP film
Storage temperature 16 °C - 25 °C
Storage humidity 40 % - 65 %
“Best before” date 18 mo
Colour transparent
Length 50 m
Width 19 mm
Thickness 0.2 mm
Type of product Adhesive tape

Identification numbers & Classifications

Article number 083778 19X50
EAN / GTIN 5900422114291
Manufacturer number 7100225996

Description

Version:

The 3M™ GPT-020F is a double-sided adhesive tape and is characterised by high moisture resistance, very high instant tack, very good shear strength even at increased temperatures and good UV resistance.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart