• The item cannot be ordered due to missing prices.

Fine crepe adhesive tape set, natural 18X50

Article no.: 083769 18X50

Select article variation and quantity

Width×length (mm× m) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of adhesive tape single-sided
Backing material Flat crepe
Adhesive Natural rubber
Adhesive strength on steel 0.32 N/mm
Stretch capability 10 %
Tensile strength 3 N/mm
Application Binding; Securing; Masking; Masking
temperature-resistant up to 60 °C
Liner present no
Storage temperature 20 °C
Storage humidity 50 %
“Best before” date 12 mo
Colour natural
Length 50 m
Width 18 mm
Thickness 0.14 mm
Number of adhesive tapes 12
Type of product Adhesive tape

Identification numbers & Classifications

Article number 083769 18X50
EAN / GTIN 4062406242268
Manufacturer number 083769 18X50

Description

Version:

General-purpose adhesive tapes for numerous areas of application such as repairing, protecting, masking and packaging.
Slightly creped tape with good adhesive strength for short-term masking of smooth substrates in indoor areas. Temperature-resistant up to 60°C.

Recommendation:

Before bonding, check that the substrate is suitable.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart