• The item cannot be ordered due to missing prices.

Fabric adhesive tape 48X50

Article no.: 083766 48X50

Select article variation and quantity

Width×length (mm× m) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of adhesive tape single-sided
    Backing material Fabric
    Fabric fineness 32 mesh
    Adhesive Synthetic rubber
    Adhesive strength on steel 0.75 N/mm
    Stretch capability 25 %
    Tensile strength 3.5 N/mm
    Special features tearable by hand
    Application Sealing; Attaching; Binding; Securing; Masking; Packing; Bonding
    temperature-resistant up to 75 °C
    Liner present no
    Storage temperature 20 °C
    Storage humidity 50 %
    “Best before” date 12 mo
    Colour black
    Length 50 m
    Width 48 mm
    Thickness 0.17 mm
    Type of product Adhesive tape

    Identification numbers & Classifications

    Article number 083766 48X50
    EAN / GTIN 4062406242213
    Manufacturer number 083766 48X50

    Description

    Version:

    General-purpose adhesive tapes for numerous areas of application such as repairing, protecting, masking and packaging.
    Duration of use up to 2 weeks indoors and outdoors.
    Fabric tape with hot-melt adhesive for easy masking and repair work. Also water-repellent thanks to PE lamination. Suitable for a wide variety of masking work. Specially designed for applications requiring a high level of tear resistance. Easy to unwind and tear to size, and abrasion-resistant.
    General-purpose product for repair work.

    Recommendation:

    Before bonding, check that the substrate is suitable.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart