{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Colour | red | |
Length | 0.2 m | |
Width | 12.5 mm | |
Set contents | 10 | |
Type | R | |
Re-usability | yes | |
Type of product | Hook and loop fasteners |
Article number | 083745 R | |
EAN / GTIN | 4031026271729 | |
Manufacturer number | 130-00014 |