• The item cannot be ordered due to missing prices.

Cable tie set T-Tie, white 3,5 mm

Article no.: 083700 3,5

Select article variation and quantity

Width (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    maximum bundle ⌀ 50 mm
    Length 150 mm
    Width 3.5 mm
    Material Polyamide 6.6
    Colour white
    Operating temperature range -40 °C - 85 °C
    Quantity 100
    Type of product Cable ties

    Identification numbers & Classifications

    Article number 083700 3,5
    EAN / GTIN 5022660329159
    Manufacturer number 138-00045

    Description

    Version:

    Robust cable tie made of polyamide 6.6, internally serrated.

    Application:

    Installation with gun or by hand for binding together and attaching cables, wires, and hoses.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart