{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | SJ3560 | |
Type of adhesive tape | Hook and loop tape | |
Adhesive | Acrylate | |
Number of times to be reground | 1,000 | |
temperature-resistant up to | -30 °C - 95 °C | |
Application range | Indoor and outdoor areas | |
Storage temperature | 20 °C | |
Storage humidity | 50 °C | |
“Best before” date | 12 mo | |
Colour | transparent | |
Length | 45.7 m | |
Width | 25 mm | |
Thickness | 5.7 mm | |
Type of product | Adhesive tape |
Article number | 083697 SJ3560 | |
EAN / GTIN | 50021200862828 | |
Manufacturer number | 7000001960 |