• The item cannot be ordered due to missing prices.

Recycled packaging tape, transparent, Width×length (mm× m): 50X66

Article no.: 083686 50X66
New product

Select article variation and quantity

Width×length (mm× m) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Backing material PET film
Adhesive Acrylate
Safe working load 30 kg
Colour transparent
Length 66 m
Width 50 mm
Type of product Adhesive tape

Identification numbers & Classifications

Article number 083686 50X66
EAN / GTIN 4063565174711

Description

Version:

General-purpose and recyclable packaging tape.
tesa® 60412 is a universal packing tape consisting of a 90% recycled PET carrier (PCR) and a water-based acrylate adhesive system. It has the following characteristics:
  • Solvent-free production process
  • Quiet unrolling
  • Suitable for sealing cardboard boxes up to 30 kg
  • Good adhesive strength on different cardboard box qualities
  • Recycling-friendly adhesive tape, tested according to INGEDE method

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart