• The item cannot be ordered due to missing prices.

Floor marking tape extra strong, Colour: RED

Article no.: 083639 RED
New product

Select article variation and quantity

Colour Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 971
Type of adhesive tape single-sided
Backing material Vinyl
Adhesive Vulcanised rubber
Adhesive strength on steel 0.4 N/mm
Stretch capability 247 %
Tensile strength 12.31 N/mm
Liner present yes
Storage temperature 15 °C - 25 °C
Storage humidity 40 % - 65 %
Working life after date of manufacture 12 mo
Colour red
Length 33 m
Width 50 mm
Thickness 0.43 mm
Type of product Floor marking tape

Identification numbers & Classifications

Article number 083639 RED
EAN / GTIN 076308141011
Manufacturer number 7010337213

Description

Version:

The 3M™ coloured marking and floor marking tapes are ideally suited for use in situations of building maintenance and for improving safety within the plant. The special structure of the coloured PVC adhesive tapes resists scratching, abrasion, weather and most chemicals. Easy to apply, very supple even on uneven surfaces.
The 3M™ 971 is a very hard-wearing adhesive tape which was developed specially for use in areas where it is exposed to the most severe stresses. Even on areas with constant fork-lift truck traffic and frequent shifting of pallets, it continues to maintain clear signage. In circumstances where frequent changes of process sequences occur it can be quickly and cleanly removed again to allow replacement.

Note:

The specified “best before” date for 3M™ products is in relation to compliance with the specified storage guidelines.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart