{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 969 | |
Type of adhesive tape | single-sided | |
Backing material | without backing | |
Adhesive | Acrylate | |
Special features | UV-resistant | |
Application | Attaching | |
Liner present | yes | |
Material of covering | Siliconised paper | |
Storage temperature | 20 °C - 23 °C | |
Storage humidity | 50 % - 60 % | |
“Best before” date | 12 mo | |
Colour | transparent | |
Length | 33 m | |
Width | 19 mm | |
Thickness | 0.13 mm | |
Type of product | Adhesive tape |
Article number | 083629 19X33 | |
EAN / GTIN | 5010027728554 | |
Manufacturer number | 7000116643 |