{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type of adhesive tape | single-sided | |
Adhesive | Synthetic rubber | |
Special features | can be torn by hand; water-repellent | |
Colour | black | |
Length | 50 m | |
Width | 50 mm | |
Thickness | 0.215 mm | |
Type of product | Adhesive tape |
Article number | 083624 50X50 | |
EAN / GTIN | 4063565288593 |