• The item cannot be ordered due to missing prices.

Fabric adhesive tape UV-resistant 48X23

Article no.: 083615 48X23

Select article variation and quantity

Width×length (mm× m) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 8979
Type of adhesive tape single-sided
Backing material Fabric
Adhesive Natural rubber
Adhesive strength on steel 0.212 N/mm
Stretch capability 19 %
Tensile strength 6.3 N/mm
Special features UV-resistant; abrasion resistant; supple
Application Sealing; Covering; Closing; Binding; Insulating
temperature-resistant up to 93 °C
Liner present no
Storage temperature 20 °C - 23 °C
Storage humidity 50 % - 60 %
“Best before” date 18 mo
Colour blue-grey
Length 23 m
Width 48 mm
Thickness 0.31 mm
Type of product Adhesive tape

Identification numbers & Classifications

Article number 083615 48X23
EAN / GTIN 048011538518
Manufacturer number 7000001329

Description

Version:

Due to its supple structure and UV resistance the 3M™ 8979 is suitable for permanent and temporary applications indoors and outdoors. In addition it is water-repellent and thus can also be used for sealing.

Note:

The specified “best before” date for 3M™ products is in relation to compliance with the specified storage guidelines.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart