{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Contents | 60 ml | |
Working pressure | 250 bar | |
Overall length | 170 mm | |
⌀ press container | 30.5 mm | |
Nozzle type | Universal | |
Container material | Steel, burnished | |
Type of product | Grease gun |
Article number | 083557 60 | |
EAN / GTIN | 4024937600290 | |
Manufacturer number | 04032 | |
Manufacturer | Samoa-Hallbauer GmbH, Industriestraße 18, 68519 VIERNHEIM, Germany, www.samoa-gmbh.de |