{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum pressure | 150 bar | |
Capacity | 150 cm3 | |
Overall length | 240 mm | |
⌀ press container | 40 mm | |
Nozzle type | General purpose / pointed | |
Weight | 250 g | |
Type of product | Grease gun |
Article number | 083554 PG | |
EAN / GTIN | 4016553261580 |