• The item cannot be ordered due to missing prices.

Plastic oiler with discharge tube 250 ml

Article no.: 083532 250

Select article variation and quantity

Capacity (ml) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Capacity 250 ml
    Overall height 205 mm
    Overall height - tube extended 285 mm
    Base ⌀ 60 mm
    Container material Plastic
    Material of the discharge tube Brass
    Type of product Oiler

    Identification numbers & Classifications

    Article number 083532 250
    EAN / GTIN 4024937270301
    Manufacturer number 27030

    Description

    Version:

    Unbreakable, flexible pressure oiler, of polyethylene with extendable brass discharge tube, rotary closure at the spout tip. Tube guide with adjusting nut.
    Resistant to ethanol and isopropanol-based disinfectants.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart